Ratcheting Wrench Set, Pieces 3

WESTWARD| Zoro #: G1367256| Mfr #: 4NZJ6

$105.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1367256 Mfr #: 4NZJ6
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1"
Item: Ratcheting Wrench SetSAE or Metric: SAE
Number of Pieces: 3Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Injection Hang RackReversing: No
Wrench Material: Chrome Vanadium SteelWrench Style: 4-in-1, Double Box End
Standards: ANSICountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench Set, Wrench Style 4-in-1, Double Box End, Reversing No, SAE, Number of Pieces 3, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 5/16 In. x 3/8 In., 7/16 In. x 1/2 In., 9/16 In. x 5/8 In., 11/16 In. x 3/4 In., 13/16 In. x 7/8 In., 15/16 In. x 1 In., Accessories Injection Hang Rack, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.