SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench Set, Pieces 4

WESTWARD| Zoro #: G1188083| Mfr #: 1LCD1

$75.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reversing: NoNumber of Pieces: 4Wrench Style: Extra Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188083 Mfr #: 1LCD1
Reversing: NoNumber of Pieces: 4
Wrench Style: Extra LongSAE or Metric: Metric
Min. Arc Swing: 5 DegreesWrench Material: Chrome Vanadium Steel
Finish: ChromeWrenches Included:
Accessories: Plastic TrayItem: Combination Wrench Set
Offset: 0 DegreesFlexible Head: No
Number of Points: 12Number of Geared Teeth: 72
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 4, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 17mm, 18mm, 19mm, 20mm, Extra Long, Finish Chrome, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews