KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench Set, Pieces 4

WESTWARD| Zoro #: G2415847| Mfr #: 1LCD7

$137.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: No
Number of Pieces: 4
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415847 Mfr #: 1LCD7
Reversing: NoNumber of Pieces: 4
SAE or Metric: SAEMin. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Chrome
Wrenches Included: Accessories: Plastic Tray
Item: Combination Wrench SetOffset: 0 Degrees
Flexible Head: YesNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench Set, Wrench Style Combination, Locking Flexible, Reversing No, SAE, Number of Pieces 4, Number of Points 12, Offset 0 Degrees , Flexible Head Yes, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 13/16 In., 7/8 In., 15/16 In., 1 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews