Ratcheting Wrench Set, Pieces 4

WESTWARD| Zoro #: G1086041| Mfr #: 1LCF8

$88.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086041 Mfr #: 1LCF8
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 13/16", 7/8", 15/16", 1"
Item: Ratcheting Wrench SetSAE or Metric: SAE
Number of Pieces: 4Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Plastic TrayStandards: ANSI
Reversing: NoWrench Material: Chrome Vanadium Steel
Wrench Style: Combination, Antislip, SplineCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing No, SAE, Number of Pieces 4, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 13/16 In., 7/8 In., 15/16 In., 1 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.