KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench Set, Pieces 8

WESTWARD| Zoro #: G2468505| Mfr #: 1LCD9

$146.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: No
Number of Pieces: 8
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468505 Mfr #: 1LCD9
Reversing: NoNumber of Pieces: 8
SAE or Metric: MetricMin. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Chrome
Wrenches Included: Accessories: Rack
Item: Combination Wrench SetOffset: 0 Degrees
Flexible Head: YesNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench Set, Wrench Style Combination, Locking Flexible, Reversing No, Metric, Number of Pieces 8, Number of Points 12, Offset 0 Degrees , Flexible Head Yes, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, Accessories Rack, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews