JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ratcheting Wrench Set, Pieces 9

WESTWARD| Zoro #: G0615456| Mfr #: 1LCF7

$115.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615456 Mfr #: 1LCF7
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Item: Ratcheting Wrench SetSAE or Metric: SAE
Number of Pieces: 9Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Plastic TrayReversing: No
Wrench Material: Chrome Vanadium SteelWrench Style: Combination, Antislip, Spline
Standards: ANSICountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing No, SAE, Number of Pieces 9, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.