Ratcheting Wrench Set, Pieces 9

WESTWARD| Zoro #: G0570464| Mfr #: 4NZL3

$144.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Chrome
Wrench Material: Chrome Vanadium Steel
Item: Ratcheting Wrench Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0570464 Mfr #: 4NZL3
Finish: ChromeWrench Material: Chrome Vanadium Steel
Item: Ratcheting Wrench SetNumber of Points: 12
Accessories: Plastic TrayOffset: 15 Degrees
Number of Pieces: 9Standards: ANSI
Flexible Head: NoReversing: Yes
Number of Geared Teeth: 72SAE or Metric: SAE
Wrench Style: Combination, Twist HandleWrenches Included: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): China

Product Description

Ratcheting Wrench Set, Wrench Style Combination, Twist Handle, Reversing Yes, SAE, Number of Pieces 9, Number of Points 12, Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews