Westward
Ratcheting Wrench Set, SAE, 13 pcs., Weight: 3.3 lb
- Zoro #: G2042953
- Mfr #: 54DG32
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $199.09
Westward #54DG32 Specifications
- Zoro #: G2042953
- Mfr #: 54DG32
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome
- Wrench Style: Combination
- Number of Pieces: 13
- Reversing: Yes
- Wrench Head Sizes: 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Offset: 15 Degrees
- Insulated: No
- Measurement Type: SAE
- Standards: ASME B107.100
- Item: Combination Wrench Set
- Wrench Item: Ratcheting Combination Wrench
- Wrench Product Grouping: Wrench Sets
- Head Movement: Fixed
- Wrench Shape: Straight
- Material: Alloy Steel
- Non-Magnetic: No
- Weight: 3.3 lb
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- Head Size: 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Container Color: Black
- Number of Tools: 13
- Head Thickness: 0.193 in to 0.634 in
- Tether Style: Not Tether Capable
- Handle Type: One Piece
- Opening Angle (Deg.): 15 Degrees
- Range of Head Sizes: 5/16 in to 1 in
- Ratcheting: Yes
- Opening Type: Rounded
- Corrosion Resistant: Yes
- Nonsparking: No
- Head Offset Angle: 15 Degrees
- Container Type: Pouch
- Min. Arc Swing: 5 Degrees
- Head Type: Offset
- Anti-Slip Design: No
- Country of Origin (subject to change): China
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 13, Range of Head Sizes 5/16 in to 1 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #54DG32
Explore more
- Westward Ratcheting Wrench Set, Metric, 17 pcs. 54DG33
- Westward Ratcheting Wrench Set, Metric, 15 pcs. 54DG24
- Westward Combination Wrench Set, 14 Pieces, 12 Pts 54DF99
- Westward Ratcheting Wrench Set, Metric, 17 pcs. 54DG27
- Westward Combination Wrench Set, 10 Pieces, 12 Pts 54DF91
- Westward Combination Wrench Set, 18 Pieces, 12 Pts 54DG08
- Westward Combination Wrench Set, 19 Pieces, 12 Pts 54DG10
- Westward Combination Wrench Set, 10 Pieces, 12 Pts 54DG02
- Protoco Stubby Wrench Rack Red, 7 pcs. 5020
- Kd Tools Combo Wrnch, SAE, 12 pt., 7 pcs., Lng Pattrn 81933
- Sunex End Wrench Set, Double Box, SAE, 5 pcs. 9950
- Westward Combination Wrench Sets