KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Adj Die, CS, M12x1.75, 1-1/2 In OD

WESTWARD| Zoro #: G1169926| Mfr #: 2LWE1

$29.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 1.75mm
Thickness (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169926 Mfr #: 2LWE1
Number of Pieces: 1Pitch: 1.75mm
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Thread Type: MetricItem: Die
Size: 1/2"Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 12mm, Pitch 1.75mm, Metric, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews