SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Adjustable Die, CS, 1/4-18, 1-1/2 In OD

WESTWARD| Zoro #: G0803424| Mfr #: 2LVZ4

$28.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 1/2Thread Type: NPTItem: Die
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803424 Mfr #: 2LVZ4
Thickness (In.): 1/2Thread Type: NPT
Item: DieMaterial: Carbon Steel
Pitch: 18Outside Dia. (In.): 1-1/2
Size: 1/4"Number of Pieces: 1
Thread Direction: Right HandApplication: Hand Threading
Country of Origin (subject to change): China

Description

Die, Die Shape Round Adjustable, NPT, Die Thread Size 1/4 In.-18, Overall Width 1-1/2 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews