KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Adjustable Die, CS, 1/8-27, 1-1/2 In OD

WESTWARD| Zoro #: G1669692| Mfr #: 2LVZ3

$30.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Die
Pitch: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669692 Mfr #: 2LVZ3
Number of Pieces: 1Item: Die
Pitch: 27Thickness (In.): 1/2
Size: 1/8"Application:
Outside Dia. (In.): 1-1/2Thread Type: NPT
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 1/8 In., Pitch 27, NPT, Outside Dia. (In.) 1-1/2, Thickness (In.) 1/2, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews