HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rd Adjustable Die, CS, 3/4-10, 2 In OD

WESTWARD| Zoro #: G2349846| Mfr #: 2LWC7

$53.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Die
Pitch: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349846 Mfr #: 2LWC7
Number of Pieces: 1Item: Die
Pitch: 10Thickness (In.): 5/8
Size: 3/4"Application:
Outside Dia. (In.): 2Thread Type: UNC
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 3/4 In., Pitch 10, NC, Outside Dia. (In.) 2, Thickness (In.) 5/8, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews