KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Adjustable Die, CS, 3/4-16, 2 In OD

WESTWARD| Zoro #: G0611581| Mfr #: 2LWC8

$21.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Die
Pitch: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611581 Mfr #: 2LWC8
Number of Pieces: 1Item: Die
Pitch: 16Thickness (In.): 5/8
Size: 3/4"Application:
Outside Dia. (In.): 2Thread Type: UNF
Material: Carbon SteelThread Direction: Left Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 3/4 In., Pitch 16, NF, Outside Dia. (In.) 2, Thickness (In.) 5/8, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews