Rd Adjustable Die, CS, 3/8-16, 1-1/2 In OD

WESTWARD| Zoro #: G2262881| Mfr #: 2LVZ9

$27.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 16
Thickness (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262881 Mfr #: 2LVZ9
Number of Pieces: 1Pitch: 16
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Thread Type: UNCItem: Die
Size: 3/8"Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 3/8, Pitch 16, NC, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews