Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Rd Adjustable Die, CS, 5/8-11, 2 In OD

WESTWARD | Zoro #: G0917427 | Mfr #: 2LWC5

$ 55.08 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #2LWC5 Specifications

Zoro #: G0917427 Mfr #: 2LWC5
Outside Dia. (In.): 2 Material: Carbon Steel
Size: 5/8" Item: Die
Pitch: 11 Thread Type: UNC
Thickness (In.): 5/8 Number of Pieces: 1
Application: Hand Threading Thread Direction: Left Hand
Country of Origin (subject to change): China

Description

Die, Die Shape Round Adjustable, UNC, Die Thread Size 5/8 In.-11, Overall Width 2 In., Die Material High Speed Steel, Die Thickness 0.625 In., Left Hand, Hand Threading

Reviews