SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Adjustable Die, CS, 7/16-20, 1-1/2 In OD

WESTWARD| Zoro #: G1790485| Mfr #: 2LWA3

$25.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 1/2Thread Type: UNFMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790485 Mfr #: 2LWA3
Thickness (In.): 1/2Thread Type: UNF
Material: Carbon SteelNumber of Pieces: 1
Size: 7/16"Thread Direction: Right Hand
Application: Hand ThreadingPitch: 20
Item: DieOutside Dia. (In.): 1-1/2
Country of Origin (subject to change): China

Description

Die, Die Shape Round Adjustable, UNF, Die Thread Size 7/16 In.-20, Overall Width 1-1/2 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews