SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Adjustable Die, CS, 9/16-18, 2 In OD

WESTWARD| Zoro #: G0968143| Mfr #: 2LWC4

$49.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelItem: DieNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968143 Mfr #: 2LWC4
Material: Carbon SteelItem: Die
Number of Pieces: 1Thread Type: UNF
Thread Direction: Right HandPitch: 18
Outside Dia. (In.): 2Size: 9/16"
Thickness (In.): 5/8Application:
Country of Origin (subject to change): China

Description

Die, Die Shape Round Adjustable, UNF, Die Thread Size 9/16 In.-18, Overall Width 2 In., Die Material High Speed Steel, Die Thickness 0.625 In., Right Hand, Hand Threading

Reviews