THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rd Adjustable Die, CS, M10x1.5, 1-1/2 In OD

WESTWARD| Zoro #: G1892335| Mfr #: 2LWD7

$27.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric
Thread Direction: Right Hand
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892335 Mfr #: 2LWD7
Thread Type: MetricThread Direction: Right Hand
Material: Carbon SteelSize: 1/2"
Outside Dia. (In.): 1-1/2Pitch: 1.5mm
Number of Pieces: 1Thickness (In.): 1/2
Application: Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 10mm, Pitch 1.5mm, Metric, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews