DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rd Adjustable Die, CS, M11-1.5, 1-1/2 In OD

WESTWARD| Zoro #: G1630011| Mfr #: 2LWD8

$26.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 1.5mm
Thickness (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630011 Mfr #: 2LWD8
Number of Pieces: 1Pitch: 1.5mm
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Thread Type: MetricItem: Die
Size: 1/2"Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 11mm, Pitch 1.5mm, Metric, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews