SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Solid Die, CS, 1/4-20, 1 In OD

WESTWARD| Zoro #: G0700576| Mfr #: 2LVX9

$12.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNCPitch: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700576 Mfr #: 2LVX9
Number of Pieces: 1Thread Type: UNC
Pitch: 20Size: 1/4"
Material: Carbon SteelItem: Die
Thread Direction: Right HandOutside Dia. (In.): 1
Thickness (In.): 3/8Application:
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNC, Die Thread Size 1/4 In.-20, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.375 In., Right Hand, Hand Threading

Reviews