Rd Solid Die, CS, 1/4-32, 1 In OD

WESTWARD| Zoro #: G0599925| Mfr #: 2LVY3

$13.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/8Thread Type: UNEFMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599925 Mfr #: 2LVY3
Thickness (In.): 3/8Thread Type: UNEF
Material: Carbon SteelNumber of Pieces: 1
Size: 1/4"Thread Direction: Right Hand
Application: Die Stock Hand ThreadingPitch: 32
Item: DieOutside Dia. (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNEF, Die Thread Size 1/4 In.-32, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Die Stock Hand Threading

Reviews