BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rd Solid Die, CS, 3/8-24, 1 In OD

WESTWARD| Zoro #: G1825092| Mfr #: 2LVY7

$11.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandSize: 3/8"Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825092 Mfr #: 2LVY7
Thread Direction: Right HandSize: 3/8"
Number of Pieces: 1Thread Type: UNF
Outside Dia. (In.): 1Thickness (In.): 3/8
Pitch: 24Item: Die
Material: Carbon SteelApplication:
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 3/8 In.-24, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Die Stock Hand Threading

Reviews