KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, CS, #4-40, 1 In OD

WESTWARD| Zoro #: G1363844| Mfr #: 2LVX2

$12.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 40
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363844 Mfr #: 2LVX2
Number of Pieces: 1Pitch: 40
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: UNCItem: Die
Size: #4Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, Carbon Steel, Right, Size #4, Pitch 40, NC, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews