KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, CS, 5/16-18, 1 In OD

WESTWARD| Zoro #: G1962441| Mfr #: 2LVY4

$11.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 18
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962441 Mfr #: 2LVY4
Number of Pieces: 1Pitch: 18
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: UNCItem: Die
Size: 5/16"Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, Carbon Steel, Right, Size 5/16, Pitch 18, NC, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews