PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rd Solid Die, CS, 5/16-24, 1 In OD

WESTWARD| Zoro #: G1148637| Mfr #: 2LVY5

$13.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/8Thread Type: UNFMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148637 Mfr #: 2LVY5
Thickness (In.): 3/8Thread Type: UNF
Material: Carbon SteelNumber of Pieces: 1
Size: 5/16"Thread Direction: Right Hand
Application: Cutting External Threads in Die Stocks and Adjustable WrenchesPitch: 24
Item: DieOutside Dia. (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 5/16 In.-24, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Cutting External Threads in Die Stocks and Adjustable Wrenches

Reviews