SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Solid Die, CS, M6x1.0, 1 In OD

WESTWARD| Zoro #: G1638497| Mfr #: 2LWD4

$11.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/8Thread Type: MetricItem: Die
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638497 Mfr #: 2LWD4
Thickness (In.): 3/8Thread Type: Metric
Item: DieMaterial: Carbon Steel
Pitch: 1.0mmOutside Dia. (In.): 1
Size: M6Number of Pieces: 1
Thread Direction: Right HandApplication: Die Stock Hand Threading
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, Metric, Die Thread Size M6x1.00, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Die Stock Hand Threading

Reviews