PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rd Solid Die, HSS, 1-14, 2 In OD

WESTWARD| Zoro #: G1166356| Mfr #: 2LXA9

$19.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed SteelItem: DieNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166356 Mfr #: 2LXA9
Material: High Speed SteelItem: Die
Number of Pieces: 1Thread Type: UNF
Thread Direction: Right HandPitch: 14
Outside Dia. (In.): 2Size: 1"
Thickness (In.): 5/8"Application: For Machine Threading or for Use in a Die Stock for Hand Threading
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 1 In.-14, Overall Width 2 In., Die Material High Speed Steel, Die Thickness 0.625 In., Right Hand, For Machine Threading or For Use In a Die Stock For Hand Threading

Reviews