KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 1-8, 2 In OD

WESTWARD| Zoro #: G1187751| Mfr #: 2LXA8

$18.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application:
Size: 1"
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187751 Mfr #: 2LXA8
Application: Size: 1"
Thread Direction: Right HandPitch: 8
Thickness (In.): 5/8"Outside Dia. (In.): 2
Item: DieThread Type: UNC
Number of Pieces: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 1, Pitch 8, NC, Outside Dia 2 In, Thickness 5/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews