SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Solid Die, HSS, 1/2-20, 1 In OD

WESTWARD| Zoro #: G0546007| Mfr #: 2LWX8

$5.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/8Item: DiePitch: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546007 Mfr #: 2LWX8
Thickness (In.): 3/8Item: Die
Pitch: 20Thread Type: UNF
Outside Dia. (In.): 1Application: Hand Threading
Size: 1/2"Thread Direction: Right Hand
Material: High Speed SteelNumber of Pieces: 1
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 1/2 In.-20, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Hand Threading

Reviews