HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rd Solid Die, HSS, #12-24, 1 In OD

WESTWARD| Zoro #: G0708644| Mfr #: 2LWU5

$4.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 24
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708644 Mfr #: 2LWU5
Number of Pieces: 1Pitch: 24
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: UNCItem: Die
Size: #12Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size #12, Pitch 24, NC, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews