Shop Alternate Products
This Product is Discontinued
Westward
Rd Solid Die, HSS, 1/4-18, 1-1/2 In OD (Discontinued)
Mfr # 2LWY1
Zoro # G1011577
This Product is Discontinued
Key Features
- Die Shape Round Fixed
- Thread Type NPT
- Die Thread Size 1/4"-18
- Die Material High Speed Steel
- Die Thickness 0.500"