HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rd Solid Die, HSS, 1/4-20, 1-1/2 In OD

WESTWARD| Zoro #: G1719243| Mfr #: 2LWY2

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Outside Dia. (In.): 1-1/2
Pitch: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719243 Mfr #: 2LWY2
Number of Pieces: 1Outside Dia. (In.): 1-1/2
Pitch: 20Material: High Speed Steel
Thickness (In.): 1/2Thread Direction: Right Hand
Application: Item: Die
Size: 1/4"Thread Type: UNC
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 1/4, Pitch 20, NC, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews