KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 1/8-27, 1 In OD

WESTWARD| Zoro #: G0291785| Mfr #: 2LWT9

$4.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 27
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291785 Mfr #: 2LWT9
Number of Pieces: 1Pitch: 27
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: NPTItem: Die
Size: 1/8"Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 1/8, Pitch 27, NPT, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews