KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 3/4-10, 1-1/2 In OD

WESTWARD| Zoro #: G1626414| Mfr #: 2LWZ7

$9.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Outside Dia. (In.): 1-1/2
Pitch: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626414 Mfr #: 2LWZ7
Number of Pieces: 1Outside Dia. (In.): 1-1/2
Pitch: 10Material: High Speed Steel
Thickness (In.): 1/2Thread Direction: Right Hand
Application: Item: Die
Size: 3/4"Thread Type: UNC
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 10, NC, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews