KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 3/4-10, 2 In OD

WESTWARD| Zoro #: G1493283| Mfr #: 2LXA4

$19.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Outside Dia. (In.): 2
Pitch: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493283 Mfr #: 2LXA4
Number of Pieces: 1Outside Dia. (In.): 2
Pitch: 10Material: High Speed Steel
Thickness (In.): 5/8"Thread Direction: Right Hand
Application: Item: Die
Size: 3/4"Thread Type: UNC
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 10, NC, Outside Dia 2 In, Thickness 5/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews