Rd Solid Die, HSS, 3/4-16, 2 In OD

WESTWARD| Zoro #: G2123055| Mfr #: 2LXA5

$19.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 16
Thickness (In.): 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123055 Mfr #: 2LXA5
Number of Pieces: 1Pitch: 16
Thickness (In.): 5/8"Outside Dia. (In.): 2
Thread Type: UNFItem: Die
Size: 3/4"Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 16, NF, Outside Dia 2 In, Thickness 5/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews