PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rd Solid Die, HSS, 3/8-24, 1-1/2 In OD

WESTWARD| Zoro #: G2172554| Mfr #: 2LWY7

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1Thread Type: UNFPitch: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172554 Mfr #: 2LWY7
Number of Pieces: 1Thread Type: UNF
Pitch: 24Size: 3/8"
Material: High Speed SteelItem: Die
Thread Direction: Right HandOutside Dia. (In.): 1-1/2
Thickness (In.): 1/2Application:
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 3/8 In.-24, Overall Width 1-1/2 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews