Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rd Solid Die, HSS, 5/16-24, 1-1/2 In OD
  • Zoro #: G0292537
  • Mfr #: 2LWY5
$10.55
  • Material: High Speed Steel
  • Number of Pieces: 1
  • Die Shape: Round Fixed
See full product details
Orders over $50 ship free.

Westward #2LWY5 Specifications

  • Zoro #: G0292537
  • Mfr #: 2LWY5
Material: High Speed Steel Number of Pieces: 1
Die Shape: Round Fixed Thickness (In.): 1/2
Outside Dia. (In.): 1-1/2 Application: Cutting External Threads in Die Stocks and Adjustable Wrenches
Die Thread Size: 5/16"-24 Die Thickness: 0.500"
Pitch: 24 Item: Die
Thread Type: UNF Overall Width: 1-1/2"
Thread Direction: Right Hand Die Material: Carbon Steel
Size: 5/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 5/16 In.-24, Overall Width 1-1/2 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Cutting External Threads in Die Stocks and Adjustable Wrenches

Reviews of Westward #2LWY5