KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 5/8-11, 2 In OD

WESTWARD| Zoro #: G1152146| Mfr #: 2LXA2

$19.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 11
Thickness (In.): 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152146 Mfr #: 2LXA2
Number of Pieces: 1Pitch: 11
Thickness (In.): 5/8"Outside Dia. (In.): 2
Thread Type: UNCItem: Die
Size: 5/8"Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 5/8, Pitch 11, NC, Outside Dia 2 In, Thickness 5/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews