Rd Solid Die, HSS, 5/8-18, 1-1/2 In OD

WESTWARD| Zoro #: G2064614| Mfr #: 2LWZ6

$9.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application:
Size: 5/8"
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064614 Mfr #: 2LWZ6
Application: Size: 5/8"
Thread Direction: Right HandPitch: 18
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Item: DieThread Type: UNF
Number of Pieces: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 5/8, Pitch 18, NF, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews