PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rd Solid Die, HSS, 5/8-18, 2 In OD

WESTWARD| Zoro #: G2333764| Mfr #: 2LXA3

$19.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 5/8"Thread Type: UNFMaterial: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333764 Mfr #: 2LXA3
Thickness (In.): 5/8"Thread Type: UNF
Material: High Speed SteelNumber of Pieces: 1
Size: 5/8"Thread Direction: Right Hand
Application: Hand ThreadingPitch: 18
Item: DieOutside Dia. (In.): 2
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNF, Die Thread Size 5/8 In.-18, Overall Width 2 In., Die Material High Speed Steel, Die Thickness 0.625 In., Right Hand, Hand Threading

Reviews