KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, #6-32, 1 In OD

WESTWARD| Zoro #: G1448501| Mfr #: 2LWU1

$5.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 32
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448501 Mfr #: 2LWU1
Number of Pieces: 1Pitch: 32
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: UNCItem: Die
Size: #6Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size #6, Pitch 32, NC, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews