Rd Solid Die, HSS, 7/16-20, 1 In OD

WESTWARD| Zoro #: G0243695| Mfr #: 2LWX6

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 20
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243695 Mfr #: 2LWX6
Number of Pieces: 1Pitch: 20
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: UNFItem: Die
Size: 7/16"Application: Machine Threading or Die Stock Hand Threading
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 7/16, Pitch 20, NF, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews