KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, 7/8-9, 2 In OD

WESTWARD| Zoro #: G1576836| Mfr #: 2LXA6

$19.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 9
Thickness (In.): 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576836 Mfr #: 2LXA6
Number of Pieces: 1Pitch: 9
Thickness (In.): 5/8"Outside Dia. (In.): 2
Thread Type: UNCItem: Die
Size: 7/8"Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 7/8, Pitch 9, NC, Outside Dia 2 In, Thickness 5/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews