SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Solid Die, HSS, #8-32, 1 In OD

WESTWARD| Zoro #: G1518221| Mfr #: 2LWU2

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/8Thread Type: UNCMaterial: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518221 Mfr #: 2LWU2
Thickness (In.): 3/8Thread Type: UNC
Material: High Speed SteelNumber of Pieces: 1
Size: #8Thread Direction: Right Hand
Application: Die Stock Hand ThreadingPitch: 32
Item: DieOutside Dia. (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, UNC, Die Thread Size #8-32, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.375 In., Right Hand, Die Stock Hand Threading

Reviews