Rd Solid Die, HSS, 9/16-12, 1-1/2 In OD

WESTWARD| Zoro #: G0817336| Mfr #: 2LWZ3

$9.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 12
Thickness (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817336 Mfr #: 2LWZ3
Number of Pieces: 1Pitch: 12
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Thread Type: UNCItem: Die
Size: 9/16"Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 9/16, Pitch 12, NC, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews