SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rd Solid Die, HSS, M10x1.5, 1-1/2 In OD

WESTWARD| Zoro #: G1072574| Mfr #: 2LXC4

$9.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 1/2Thread Type: MetricMaterial: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072574 Mfr #: 2LXC4
Thickness (In.): 1/2Thread Type: Metric
Material: High Speed SteelNumber of Pieces: 1
Size: M10Thread Direction: Left Hand
Application: Hand ThreadingPitch: 1.5mm
Item: DieOutside Dia. (In.): 1-1/2
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, Metric, Die Thread Size M10x1.50, Overall Width 1-1/2 In., Die Material Carbon Steel, Die Thickness 0.500 In., Left Hand, Hand Threading

Reviews