BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rd Solid Die, HSS, M12x1.5, 1-1/2 In OD

WESTWARD| Zoro #: G0961737| Mfr #: 2LXC6

$9.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandSize: M12Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961737 Mfr #: 2LXC6
Thread Direction: Right HandSize: M12
Number of Pieces: 1Thread Type: Metric
Outside Dia. (In.): 1-1/2Thickness (In.): 1/2
Pitch: 1.5mmItem: Die
Material: High Speed SteelApplication: Hand Threading
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, Metric, Die Thread Size M12x1.50, Overall Width 1-1/2 In., Die Material High Speed Steel, Die Thickness 0.500 In., Right Hand, Hand Threading

Reviews