Rd Solid Die, HSS, M14x1.25, 1-1/2 In OD

WESTWARD| Zoro #: G1698462| Mfr #: 2LXC8

$9.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed Steel
Thread Type: Metric
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698462 Mfr #: 2LXC8
Material: High Speed SteelThread Type: Metric
Thread Direction: Right HandThickness (In.): 1/2
Item: DiePitch: 1.25mm
Number of Pieces: 1Application:
Size: M14Outside Dia. (In.): 1-1/2
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 14mm, Pitch 1.25mm, Metric, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews