BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rd Solid Die, HSS, M18x1.5, 1-1/2 In OD

WESTWARD| Zoro #: G2390297| Mfr #: 2LXC9

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandSize: M18Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390297 Mfr #: 2LXC9
Thread Direction: Right HandSize: M18
Number of Pieces: 1Thread Type: Metric
Outside Dia. (In.): 1-1/2Thickness (In.): 1/2
Pitch: 1.5mmItem: Die
Material: High Speed SteelApplication:
Country of Origin (subject to change): China

Description

Die, Die Shape Round Fixed, Metric, Die Thread Size M18x1.50, Overall Width 1-1/2 In., Die Material Carbon Steel, Die Thickness 0.500 In., Right Hand, Die Stock Hand Threading

Reviews